• The item cannot be ordered due to missing prices.

Spare pressure spindle, Type: 2

Article no.: 880150 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall spindle length 220 mm
Thread G1/2 inch
Type of product Spindle

Identification numbers & Classifications

Article number 880150 2
EAN / GTIN 4021176268373
Manufacturer number 621220

Description

Suitable for:

Bearing extractors No. 880100 / 880130 / 880400.

Suitable for:

Extractor 880100: Size 2; 20
Extractor 880130: Size 2; 20
Extractor 880450: Size 2; 20

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart