• The item cannot be ordered due to missing prices.

Aquila WB chain clamp for pipes 6 in

Article no.: 868651 6
New product

Select article variation and quantity

Capacity for pipes up to (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity 10 mm - 165 mm
Weight 21 kg

Identification numbers & Classifications

Article number 868651 6
EAN / GTIN 4039976127622

Description

Version:

Sturdy chain clamp for pipes for attaching to a workbench. For easy secure clamping of pipes using special serrated Vee-shaped clamping jaws and a sturdy clamping chain with a quick-release fastener.
  • Sturdy distortion-free cast design of the baseplate, with integral chain clamp vice, pipe support and bending machine.
  • Specially serrated and hardened double vice jaws, easily exchanged, Vee-shaped for secure clamping of pipes.
  • Clamping chain with sturdy chain links, easily clamped with quick-release fastener and trapezoidal thread spindle.
  • For attachment to a workbench − please ensure compliance with the workbench load capacity.

Application:

Secure clamping of pipes and solid materials, 1/8 inch − 6 inches (10 − 165 mm).

Note:

Adjustable material stand No. 919904 and workbenches from No. 921001 can be found in the Workstations and Storage catalogue.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart