• The item cannot be ordered due to missing prices.

Hinged pipe vice 2 in

Article no.: 868600 2

Select article variation and quantity

Capacity for pipes up to (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity for pipes up to 2 in
Jaw capacity 60 mm
Weight 4.3 kg
Type of product Pipe vice

Identification numbers & Classifications

Article number 868600 2
EAN / GTIN 095691110527
Manufacturer number 11052

Description

Version:

Entirely of steel, unbreakable. Hinged design with automatically closing securing hook. Drop forged movable jaw. Movable jaw and fixed jaw exchangeable. Gripping surfaces milled and hardened. Strong spindle with adjustable T-bar handle.

Note:

Adjustable material stand No. 919904 and workbenches from No. 921001 can be found in the Workstations and Storage catalogue.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart