• The item cannot be ordered due to missing prices.

Locking C clamp

Article no.: 862100

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity 110 mm
Throat 80 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 862100
EAN / GTIN 4008158009636
Manufacturer number GRZC

Description

Version:

Quenched and tempered profile steel beam; quick adjustment; steplessly adjustable clamp jaw; clamping force adjustable (maximum 4000 N).
With C-shaped yoke arms for clamping profiled material with high flanges.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart