• The item cannot be ordered due to missing prices.

All-steel lever clamp, Jaw capacity: 120mm

Article no.: 860600 120

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity 120 mm
Cross section of the slide rail 15×6 mm
Throat 60 mm
Weight 0.5 kg
Type of product Clamp

Identification numbers & Classifications

Article number 860600 120
EAN / GTIN 4008158034324
Manufacturer number GH12

Description

Version:

Beam / fixed jaw made of bright drawn steel, moving jaw of forged steel, each hardened and electro galvanised. Clamping lever with self-locking ratchet clamping mechanism. Opens by releasing the ratchet. Movable pressure pad, clamping lever powder coated.
Maximum clamping force: up to 8500 N.

Application:

For fast and easy clamping with high clamping pressure.

Downloads & documents

Compare with similar products

This article


Recommendations


All-steel lever clamp, Jaw capacity: 120mm

All-steel lever clamp, Jaw capacity: 120mm

Throat 60 mm 60 mm
Weight 0.5 kg 0.5 kg
Cross section of the slide rail 15×6 mm 13.5×6.5 mm
Jaw capacity 120 mm 120 mm
Type of product Clamp Clamp

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart