• The item cannot be ordered due to missing prices.

All-steel clamp with fold-out handle, Jaw capacity: 200mm

Article no.: 860492 200

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 19.5×9.5 mm
Jaw capacity 200 mm
Throat 100 mm
Type of product Clamp

Identification & Classification

Article number 860492 200
EAN / GTIN 4067263742982
Manufacturer number 860492 200
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Beam / fixed jaw made of bright drawn steel, moving jaw of forged steel, each hardened and electro galvanised. Smooth running steel spindle with trapezoidal thread, burnished.
Moving jaw with integral spindle locking prevents the release of the spindle even in case of vibrations. Maximum force transfer due to power grip with easy-grip Haptoprene surface and impact-resistant PP core. Surface structure is anti-slip even with wet, oily hands.
All-steel clamp with fold-out handle. Quick approach and clamping of the workpiece with the handle engaged in the vertical position. Powerful and convenient working with the handle folded out.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart