{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 35 mm | |
Throat | 37 mm | |
Weight | 0.015 kg | |
Type of product | Clamp |
Article number | 860350 35 | |
EAN / GTIN | 4008158028590 | |
Manufacturer number | XC3 |
This article |
Recommendations |
|
---|---|---|
Spring clamp, Jaw capacity: 35mm |
||
Throat | 37 mm | 30 mm |
Jaw capacity | 35 mm | 38 mm |
Type of product | Clamp | Clamp |