• The item cannot be ordered due to missing prices.

Deep throat steel clamp 300/400 mm

Article no.: 860300 300/400

Select article variation and quantity

Throat / Jaw capacity (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cross section of the slide rail 45×12 mm
    Jaw capacity 400 mm
    Throat 300 mm
    Weight 5.5 kg
    Type of product Clamp

    Identification numbers & Classifications

    Article number 860300 300/400
    EAN / GTIN 4008158012483
    Manufacturer number TGN40T30K

    Description

    Version:

    High quality, long malleable cast iron jaws for large clamping depths; sturdy solid profile beam with serrations. Smooth running steel spindle with trapezoidal thread and moving jaw anvil. Instant adjustment, secure clamping. Clamp handle for large clamping force with little effort. Clamping force of up to 7000 N.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart