This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Bit set with 21 double-sided bits in a plastic holder, Number of pieces: 21

Article no.: 846171 21

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 21
Type of product Bit tool

Identification numbers & Classifications

Article number 846171 21
EAN / GTIN 037447363382
Manufacturer number 931014

Description

Version:

The bit set extends the capacity of the bit holder by 21 double-ended bits; a total of 42 tools. This bit set can be used with all tools and cutter tools that include a bit holder and removable bit holder.

Suitable for:

Multi-function tool No. 846170 size SURGE and WAVE-P.

Supplied with:

  • 1× mini-screwdriver for Phillips and slot-head
  • 1× bit for square drive sizes 1 and 2
  • 4× bits for Torx® size 6 and 8; 10 and 15; 20 and 25; 27 and 30
  • 1× jeweller's screwdriver bit for Pozidriv sizes 1 and 2
  • 9× bits for hex socket heads in sizes 1.5 and 2 mm; 2.5 and 3 mm; 4 and 5 mm, 6 mm and 1/4 inch; 7/32 and 3/16 inch; 5/32 and 9/64 inch; 1/8 and 7/64 inch; 3/32 and 5/64 inch; 1/16 and 0.050 inch
  • 2× bits for Phillips size 1 and 2; 0 and 3
  • 3× screwdrivers sizes 3/32 and 1/8 inch; 5/32 and 3/16 inch; 7/32 and 1/4 inch

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart