• The item cannot be ordered due to missing prices.

Multi-Tool, Type: DUAL-FORCE

Article no.: 846080 DUAL-FORCE
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 196 mm
Number of functions 12
Type of product Multi-function tool

Identification numbers & Classifications

Article number 846080 DUAL-FORCE
EAN / GTIN 013658156920

Description

Version:

General-purpose multi-function tool. Pliers with 2-way adjustable sliding joint and 2 times higher pliers strength thanks to multi-layer design. 12 functions in a compact, non-rusting stainless steel design.

Function:

  • Wire stripper
  • Wire cutter
  • 2-position sliding joint pliers: small and large gripping pliers, flat-nose pliers
  • Bit screwdriver holder with centred axis
  • Cutter tool with smooth blade (length 8.2 mm)
  • Straight edge
  • Saw
  • File milled on three sides
  • Chisel
  • Suspension eye
  • Cross-head screwdriver bit PH1
  • Cross-head screwdriver bit PH2
  • Slot-head screwdriver bit 1.0×4.77 mm

Application:

The mobile toolbox in a practical belt holster.

Supplied with:

Incl. sturdy belt holster.

Note:

Please comply with the relevant national offensive weapons regulations!
Germany – WaffG § 42a Section 1 no. 3 permits the carrying of fixed-blade knives only for trade use, maintenance of traditions or participation in sports.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart