• The item cannot be ordered due to missing prices.

Precision blades set 100 pieces 53

Article no.: 845355 53

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Safety dispenser

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Safety dispenser
Blade length 32.8 mm
Blade width 5.7 mm
Blade thickness 0.5 mm
Number of blades 100
Type of product Blade

Identification numbers & Classifications

Article number 845355 53
EAN / GTIN 4250099934533
Manufacturer number 512.053-2193

Description

Version:

Dimensionally stable blades of high-alloy carbon steel with edges of outstanding and sustainable sharpness.
Ultra-pointed shape for very fine cutting tasks.

Suitable for:

Mozart precision knife No. 845350.

Supplied with:

100 blades in safety dispenser.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart