{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knife length without blade | 160 mm | |
Blade length | 100 mm | |
Blade width | 18 mm | |
Blade thickness | 0.5 mm | |
Number of snap-off points | 8 | |
Type of product | Cutter knives |
Article number | 845030 | |
EAN / GTIN | 4975364019219 | |
Manufacturer number | LC561YPPHOF |