• The item cannot be ordered due to missing prices.

Snap-off “multisharp” blades set, 10 pieces, 9 mm, 30° tip, number: 10

Article no.: 844918 10

Select article variation and quantity

number Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 73 mm
Blade width 9 mm
Blade thickness 0.4 mm
Number of snap-off points 7
Number of blades 10
Type of product Blade

Identification & Classification

Article number 844918 10
EAN / GTIN 2050001962416
Manufacturer number 1736-AB102-S26493
Manufacturer LUTZ GmbH & Co. KG, Piepersberg 20, 42653 SOLINGEN, Germany, www.lutz-blades.com

Description

Version:

The black blade ‑ Lutz® multisharp, premium hardened blades with ultra-sharp ground edges.
Pointed 30° blade, 7 sections − for fine and clean cuts.
Extra-fine and ultra-sharp ground blade.

Suitable for:

General-purpose knife No. 844900; 844905; 844920; 844955; 845022; 845037.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart