{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 145 mm | |
Number of blades | 3 | |
Type of product | General-purpose knife |
Article number | 844740 | |
EAN / GTIN | 4975364019721 | |
Manufacturer number | VR101HOF |
This article |
Recommendations |
||||
---|---|---|---|---|---|
General-purpose trimming knife standard with fixed blade |
on request
In stock
711 pieces in stock
4,67 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
195 pieces in stock
22,90 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,035 pieces in stock
6,95 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
116 pieces in stock
27,40 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of blades | 3 | 5 | 5 | 5 | 5 |
overall length | 145 mm | 135 mm | 170 mm | 150 mm | 200 mm |
Type of product | General-purpose knife | Universalus peilis | Universalus peilis | Universalus peilis | Universalus peilis |