{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 170.5 mm | |
Material of handle | Glass-fibre-reinforced plastic | |
Blade adjustable to multiple positions | yes | |
Type of product | Safety knife |
Article number |
842100 1
Copy |
|
EAN / GTIN |
4002632803277
Copy |
|
Manufacturer number |
383001.02
Copy |
|
Manufacturer | Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de |