• The item cannot be ordered due to missing prices.

SECUNORM 300 safety knife with 1 blade 1

Article no.: 842094 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 140 mm
Number of blades 1
Type of product Safety knife

Identification numbers & Classifications

Article number 842094 1
EAN / GTIN 4002632801709
Manufacturer number 3000011002

Description

Version:

Safety knife with 17 mm depth of cut and automatic blade retraction. Ergonomic light-weight handle with slide at both ends including non-slip soft-grip for right-handed and left-handed users. Safe and simple blade change (spare blade No. 842097 size 10 or ceramic blade No. 842098 size 2C), blade for 2 times use.

Application:

Ideal for safe and trouble-free cutting of cardboard up to 2 layers, film, plastic strapping, adhesive tape, sacking and much more.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart