• The item cannot be ordered due to missing prices.

SECUNORM 525 safety knife with 1 blade 1

Article no.: 842079 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 143 mm
    Number of blades 1
    Type of product Safety knife

    Identification numbers & Classifications

    Article number 842079 1
    EAN / GTIN 4002632801785
    Manufacturer number 5250041002

    Description

    Version:

    Safety knife with 18 mm depth of cut and automatic blade retraction. Ergonomic handle made from aluminium, including large soft-grip on the slide. Safe and easy blade change (replacement blade No. 842085 size 10 or ceramic blade No. 842057 size 2C). Left-handed users just switch over the high-quality blade in the handle. Blade for 2 times use.

    Application:

    Ideal for all cut materials in general use, such as 3-layer cardboard, film, sacking, roll goods, foam, expanded polystyrene, PVC, etc.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart