• The item cannot be ordered due to missing prices.

Safety knife SECUPRO MAXISAFE with 1 blade 1

Article no.: 842054 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 148 mm
    Type of product Safety knife

    Identification numbers & Classifications

    Article number 842054 1
    EAN / GTIN 4002632801549
    Manufacturer number 1013061002

    Description

    Version:

    Safety knife with 3-sided slide, 16 mm depth of cut and fully automatic blade retraction. Optimised ergonomic handle of glass fibre-reinforced plastic and metal element underneath the blade slot, for enhanced abrasion protection. Safe and comfortable blade change, blade for 2 times use.

    Application:

    For cardboard up to 3 layers, plastic wrapping straps, adhesive tape, goods on rolls etc.

    Spare part:

    For replacement blades see No. 842057 Size 10 or ceramic blade 842057 Size 2C.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart