• The item cannot be ordered due to missing prices.

Safety knife SECUMAX 320 with 1 blade 1

Article no.: 842026 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 158 mm
    Type of product Safety knife

    Identification numbers & Classifications

    Article number 842026 1
    EAN / GTIN 4002632800900
    Manufacturer number 3200011002

    Description

    Version:

    Large safety knife with concealed blade (4-way use) and additional adhesive tape scorer with two scoring depths (3.5 mm / 5.0 mm). Ergonomic handle of glass fibre-reinforced plastic including Softgrip. Safe and easy blade change.

    Application:

    For all types of film (thick or thin), plastic straps, leather and belts.

    Spare part:

    For replacement blades see No. 842038 Size 10 or ceramic blade 842065 Size 2C.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart