• The item cannot be ordered due to missing prices.

Deburrer handle N

Article no.: 839890 N

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Type of product Handle

Identification numbers & Classifications

Article number 839890 N
EAN / GTIN 7290005395321
Manufacturer number NG2000

Description

Version:

2-part plastic handle with spring-loaded lock for locking / unlocking blades / telescopic shank. Blades can be stored in the removable end cap.
Takes N-blades ⌀ 2.6 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart