• The item cannot be ordered due to missing prices.

Gasket scraper with spring steel blade 25/145 mm

Article no.: 837850 25/145

Select article variation and quantity

Blade width / Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 255 mm
Type of product Scrapers

Identification numbers & Classifications

Article number 837850 25/145
EAN / GTIN 7610733232772
Manufacturer number 674.8-145

Description

Version:

Cranked blade of special spring steel (58 - 60 HRC), can be reground many times. Impact-resistant “multicraft” power grip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart