{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Stainless steel, INOX | |
Blade width | 75 mm | |
overall length | 245 mm | |
Type of product | Scrapers |
Article number | 837760 75 | |
EAN / GTIN | 4975364017987 | |
Manufacturer number | SCR-C75 |