• The item cannot be ordered due to missing prices.

Spare carbide scraper insert, Blade width: 30mm

Article no.: 837600 30

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Size of carbide insert 30×25×2 mm
Blade width 30 mm
Number of cutting edges Z 4
Number of blades 1
Material of blade Carbide
Type of product Scrapers

Identification numbers & Classifications

Article number 837600 30
EAN / GTIN 4045197406026
Manufacturer number CERA 02021968

Description

Version:

Strong flat steel bar with clamping mechanism and exchangeable four-edged carbide scraper insert. The carbide insert is ground ready for use, has 4 cutting edges and is reversible.

Suitable for:

Flat scraper No. 837520.

Note:

Scraper inserts No. 837600 also fit electric hand scrapers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart