• The item cannot be ordered due to missing prices.

Spoon scraper, three-edged, Blade length: 200mm

Article no.: 836620 200

Select article variation and quantity

Blade length (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 200 mm
Blade width 16 mm
overall length 320 mm
Material Chrome vanadium steel
Material of handle wood
Type of product Scrapers

Identification numbers & Classifications

Article number 836620 200
EAN / GTIN 4049002008474
Manufacturer number R460 250 0

Description

Version:

Three-edged blade of chrome vanadium steel; varnished wooden handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart