{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 8350 C | |
Blade length | 250 mm | |
Blade width | 16 mm | |
overall length | 370 mm | |
Type of handle | Painted wooden handle | |
Material of handle | Wood | |
Material of blade | Chrome vanadium steel | |
Type of product | Scrapers |
Article number | 836010 250 | |
EAN / GTIN | 4049002002991 | |
Manufacturer number | R466 175 0 |