• The item cannot be ordered due to missing prices.

Spare draw bolt for round sheet metal punches 16/70 mm

Article no.: 834040 16/70

Select article variation and quantity

Thread ⌀ / Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Screw dimensions M16×1.5×70
Width across flats 24 mm
suitable for round sheet metal hole punches ⌀ 40.5 − 45 mm
Type of product Screw

Identification numbers & Classifications

Article number 834040 16/70
EAN / GTIN 2050000996702
Manufacturer number 834040 16/70

Description

Version:

Metric thread

Suitable for:

Round sheet metal punch No. 834000.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart