• The item cannot be ordered due to missing prices.

Round sheet metal punch without ball thrust bearing 15,2 mm

Article no.: 834000 15,2

Select article variation and quantity

Punch ⌀ (hole ⌀) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Punch ⌀ (hole ⌀) 15.2 mm
for conduit threads to DIN 40430 PG9
Draw screw M8×1×35
hole ⌀ to be pre-drilled 9 mm
Draw screw size 13 mm
for material thickness (sheet metal St 37) 1.5 mm
for stainless sheet steel depending on tensile strength up to 1 mm
Type of product Punching tool

Identification numbers & Classifications

Article number 834000 15,2
EAN / GTIN 2050000996405
Manufacturer number 834000 15,2

Description

Version:

Consisting of matrix, punch, and draw bolt.
Without ball thrust bearing.

Application:

For punching holes into diverse materials such as sheet steel, sheet stainless steel, sheet aluminium, sheet copper etc. Particularly useful where access is difficult (e.g. large sheet metal plates, control cabinets, fuse boxes, junction boxes, dashboards, sink basins, bodywork etc.). Not suitable for pipework. It is imperative to grease the pressure screw and matrix before use.
Operation:
a) using a wrench
b) using manual hydraulics No. 834655 size 1.
c) using a manual hydraulic drive No. 834700. From 50 mm ⌀ upwards the use of the manual hydraulic drive is recommended.

Material:

Special tool steel, burnished.

Note:

  • When using hydraulic tools, use draw bolt No. 834070 (optional accessory) instead of the pressure screw.
  • Size 32 and 35 for holes in stainless steel sinks, to attach 1/2 inch sink fitments.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart