• The item cannot be ordered due to missing prices.

Steel wad punch set 3-19R

Article no.: 832011 3-19R

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Tool roll
Number of steel wad punches 9
Type of product Punching tool

Identification numbers & Classifications

Article number 832011 3-19R
EAN / GTIN 4049002111778
Manufacturer number R462 150 0

Description

Version:

Strong, forged design, special tough varnish; taper section (cutting part) bright metal. Slight internal taper for releasing the cut pieces.

Application:

For punching or manufacturing gaskets and gasket rings of rubber, leather, felt, plastic, cork, fabric or similar materials.

Supplied with:

1 each steel wad punch ⌀ No. 832001: 9 pcs.
size 3-19
(2 mm increment)

Note:

Use an underlay of wood, leather etc. when punching to avoid damage.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart