• The item cannot be ordered due to missing prices.

One-hand pipe bender set in a sheet steel case, Type: 1

Article no.: 821201 1
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum bending angle 180 degrees
Type of product Bending machine

Identification numbers & Classifications

Article number 821201 1
EAN / GTIN 4039976026369

Description

Version:

Robust bending drive of cast aluminium with mechanical rack advance (quick advance and quick withdraw), a universal slide carrier, and bending formers of glass fibre-reinforced polyamide. Bending angles of up to 180° achievable.

Application:

For bending soft copper pipes, including sheathed ones, sheathed steel pipes of the mapress C-Stahl push-fitting system, soft precision steel pipes to DIN 2391 − 2394, plain or sheathed and connecting pipes of the push-fitting systems.

Content:

Bending drive: 1 pc.
Universal slide: 1 pc.
1 each bending segment for pipe external ⌀: Size 12; 15; 18; 22 mm
Bending radius (centre of pipe): Size 36; 55; 72; 86 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart