• The item cannot be ordered due to missing prices.

One-hand pipe bending pliers with 7 bending segments, Type: 1

Article no.: 821160 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of bending segments 7
Number of reaction plates 1
Number of pipe bending pliers 1
Type of product Bending machine

Identification numbers & Classifications

Article number 821160 1
EAN / GTIN 4062406237516
Manufacturer number 821160 1

Description

Version:

Pipe bending pliers with rack mechanism and non-slip rubber handles. Forming segments are fastened by slipping on. An individual bending former is required for each pipe ⌀ and the counter plate is adjusted to the required ⌀, no tools required.

Application:

For copper pipes, composite pipes with or without sheathing, from 10 to 22 mm.

Supplied with:

1 each forming segment: Size 10; 12; 14; 16; 18; 20; 22
Pipe bending pliers: 1 pc.
Plastic case L×W×H: 390×318×114 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart