• The item cannot be ordered due to missing prices.

Hydraulic pipe bender 3/8-2

Article no.: 821150 3/8-2
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bending radius (centre of pipe) 45; 50; 65; 100; 130; 150; 200 mm
Number of bending segments 7
Number of slide blocks 2
Number of hydraulic pipe benders 1
Number of running wheels 3
maximum wall thickness 5.5 mm
maximum bending angle 90 degrees
for pipe nominal diameter 3/8 − 2 in
Type of product Bending machine

Identification numbers & Classifications

Article number 821150 3/8-2
EAN / GTIN 095691365187
Manufacturer number 36518

Description

Version:

Sturdy hydraulic pipe bender with closed-loop hydraulic system and return spring for better piston control. Cast iron slide blocks and bending formers, high-performance piston with 450 bar working pressure. High-quality piston seals prevent leakage and extend the working life. Slide blocks feature bending angle indicator. Safe bending of pipes with closed-loop system. Special lever design prevents overloading. Supplied in a lockable wooden case.

Application:

For bending galvanised and black steel pipes and also gas pipes (3/8 inch − 2 inch). Bending angles up to 90°, pipes up to maximum 5.5 mm wall thickness (2 inch pipe). User-friendly operation thanks to a long piston stroke for each pump stroke. General-purpose use in machine tool and plant installation, working on pipework systems, fitting work etc.

Content:

1 each bending segment No. 821155: Size 3/8; 1/2; 3/4; 1; 1.1/4; 1.1/2; 2
Slide block No. 821156: 2 pcs.
hydraulic pipe bender: 1 pc.
Support wheels: 3 pcs.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart