• The item cannot be ordered due to missing prices.

Pipe cutter stainless steel (VA) / copper

Article no.: 819500

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutter wheel ⌀ 20 mm
Cutter wheel width 5 mm
Cutter wheel bore 5 mm
for pipe outer ⌀ 6 mm - 64 mm
Number of guide rollers 4
Number of cutter wheels 1
Type of product Pipe cutters

Identification & Classification

Article number 819500
EAN / GTIN 4044942020890
Manufacturer number 113400 A
Manufacturer ALBERT ROLLER GMBH&CO.KG Werkzeug und Maschinen, Neue Rommelshauser Straße 4, 71332 WAIBLINGEN, Germany, http://www.albert-roller.de

Description

Version:

Robust design for high loadings and sturdy spindle guidance; 2 or 4 guide rollers and precise cutter wheel / guide roller bearings ensure accurate operation and a square cut.

Application:

For cutting stainless steel and copper pipes up to max. 4 mm wall thickness.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart