{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 22 mm | |
Cutter wheel width | 8 mm | |
Cutter wheel bore | 8 mm | |
for pipe outer ⌀ | 6 mm - 35 mm | |
Type of product | Pipe cutters |
Article number | 819470 | |
EAN / GTIN | 095691299635 | |
Manufacturer number | 29963 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pipe cutter stainless steel (VA) / copper |
||||
Cutter wheel bore | 8 mm | 5 mm | 5 mm | 5 mm |
Cutter wheel width | 8 mm | 5 mm | 5 mm | 5 mm |
Cutter wheel ⌀ | 22 mm | 20 mm | 20 mm | 20 mm |
for pipe outer ⌀ | 6 mm - 35 mm | 3 mm - 35 mm | 3 mm - 16 mm | 3 mm - 30 mm |
Type of product | Pipe cutters | Pipe cutters | Pipe cutters | Pipe cutters |