• The item cannot be ordered due to missing prices.

Pipe cutter for composite and plastic pipes, for pipe outer ⌀ up to: 26mm

Article no.: 819460 26

Select article variation and quantity

for pipe outer ⌀ up to (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for pipe outer ⌀ 26 mm
Length 210 mm
Number of cutter wheels 1
Weight 391 g
suitable for pipe material Composite material; Plastic
with ratchet function yes
Type of product Pipe cutter

Identification numbers & Classifications

Article number 819460 26
EAN / GTIN 4003773088714
Manufacturer number 90 25 25

Description

Version:

For cutting composite and plastic pipes up to ⌀ 26 mm. With ergonomic multi-component grips and locking mechanism for safe transport.

Advantage:

  • Up to 60% less force required: freely rotating cutting wheel allows for low-friction rotation of the pipe when cutting.
  • Optimum cutting result: the rotational movement allows effortless penetration of the cutting wheel with minimal deformation of the tube.
  • Wide plastic moulded pads allow perfectly rectangular sections.
  • Allows very short correction cuts.
  • Separates aluminum composite and plastic pipes more easily than conventional shears with fixed cutter tool.

Application:

Also for composite pipes with increased aluminum layer thickness (such as Geberit Mepla).

Material:

Special quality chrome-vanadium electro-steel, oil-quenched.

Spare part:

See No. 819461 size 1 for spare cutting wheel.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart