{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 51 mm | |
Cutter wheel width | 11 mm | |
Cutter wheel bore | 8 mm | |
suitable for pipe material | Plastic and composite pipes | |
Type of product | Cutter wheel |
Article number | 818170 | |
EAN / GTIN | 4045197679208 | |
Manufacturer number | 818170 |
This article |
Recommendations |
|||
---|---|---|---|---|
Spare cutter wheel for plastic and composite pipes |
||||
Cutter wheel bore | 8 mm | 8 mm | 4.85 mm | 4.85 mm |
Cutter wheel width | 11 mm | 11 mm | 6.25 mm | 6.25 mm |
Cutter wheel ⌀ | 51 mm | 25 mm | 26 mm | 30 mm |
Type of product | Cutter wheel | Cutter wheel | Cutter wheel | Cutter wheel |