{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 19 mm | |
Cutter wheel width | 6.2 mm | |
Cutter wheel bore | 4.85 mm | |
for pipe outer ⌀ | 6 mm - 76 mm | |
Length | 245 mm - 325 mm | |
Width | 100 mm | |
Number of guide rollers | 4 | |
Number of cutter wheels | 1 | |
Height | 40 mm | |
Weight | 880 g | |
suitable for pipe material | VA; Aluminium; Brass; Copper | |
with ratchet function | no | |
Type of product | Pipe cutters |
Article number | 818150 | |
EAN / GTIN | 4045197595645 | |
Manufacturer number | 818150 |
This article |
Recommendations |
||
---|---|---|---|
Pipe cutter universal |
|||
Number of guide rollers | 4 | 4 | 4 |
Number of cutter wheels | 1 | 1 | 1 |
Cutter wheel bore | 4.85 mm | 4.85 mm | 4.85 mm |
Cutter wheel width | 6.2 mm | 6.2 mm | 6.25 mm |
Cutter wheel ⌀ | 19 mm | 19 mm | 30 mm |
for pipe outer ⌀ | 6 mm - 76 mm | 3 mm - 35 mm | 6 mm - 76 mm |
Type of product | Pipe cutters | Pipe cutters | Pipe cutters |