• The item cannot be ordered due to missing prices.

Fibreglass pulling rod with a steel reel 50 m

Article no.: 814882 50

Select article variation and quantity

Band length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Band length 50 m
Tensile strength 2.2 kN
Type of product Cable pulling tool

Identification numbers & Classifications

Article number 814882 50
EAN / GTIN 9120045473605
Manufacturer number 10057

Description

Version:

4.5 mm thick fibreglass rod, accepts pushing force up to 5 kN yet is flexible (down to a radius of 120 mm). Adhesive-bonded ferrule at each end with a thread for optional attachment of flexible guide tips, pulling grips or pulling eyes. In a high-quality steel reel with extendable steel feet, 2 storage compartments with accessories, locking brake and double outlet system (quick outlet and automatic run-out brake).

Supplied with:

Accessories securely stored in a storage box: 1 flexible starting head (Runpoglide) with twist compensation and stainless steel pulling eye. 1 lead bulb with shackle, 1 roller, 2 starting/end joints, 1 coupling joint, 1 special adhesive 3 g.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart