• The item cannot be ordered due to missing prices.

RUNPO 5 cable pulling rod, twisted, in a plastic box, Band length: 30m

Article no.: 814872 30

Select article variation and quantity

Band length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Band length 30 m
Maximum load on connection between cable pulling rod and sleeve 2.7 kN
Type of product Cable pulling tool

Identification numbers & Classifications

Article number 814872 30
EAN / GTIN 9120045472813
Manufacturer number 10014

Description

Version:

5.3 mm thick cable pulling rod of polyester, triple twisted. Each with a crimped-on reinforced flexible starting head (RUNPOGLIDE) with twist compensation and stainless steel pulling eye. Extremely flexible strip down to only 20 mm bending radius.

Advantage:

Virtually unbreakable even at the tightest radii.

Application:

For pipe diameters 16 − 40 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart