• The item cannot be ordered due to missing prices.

Kati® Blitz compact fibreglass cable pulling rod in a plastic box 30 m

Article no.: 814870 30

Select article variation and quantity

Band length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Band length 30 m
Maximum load on cable pulling rod 5 kN
Maximum load on connection between cable pulling rod and sleeve 1 kN
Type of product Cable pulling tool

Identification numbers & Classifications

Article number 814870 30
EAN / GTIN 4044489018305
Manufacturer number 101830

Description

Version:

3 mm thick fibreglass rod accepts pushing force yet is highly flexible; ideal for pulling cables into complicated runs where conduit is already laid or where there are many bends in the conduit.
Adhesive-bonded ferrule at each end with an M5 thread for optional attachment of spring guide tips, pulling grips or pulling eyes. Possible up to a radius of 30 mm.

Supplied with:

Accessories securely stored in a plastic box: 2 spring guide tips ⌀ 7 and ⌀ 10 mm, 5 pulling eyes, 1 pulling grip for cable ⌀ 6 - 9 mm, 5 starting/end joints, 3 coupling joints, 1 special adhesive 3 g, 1 power disc.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart