• The item cannot be ordered due to missing prices.

GF3 fibreglass cable pulling rod in a plastic box With integrated digital meter counter 30 m

Article no.: 814869 30

Select article variation and quantity

Band length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Band length 30 m
Maximum load on cable pulling rod 4.5 kN
Maximum load on connection between cable pulling rod and sleeve 1.3 kN
Type of product Cable pulling tool

Identification numbers & Classifications

Article number 814869 30
EAN / GTIN 9120045477122
Manufacturer number 10193

Description

Version:

3 mm thick fibreglass rod accepts pushing force yet is highly flexible; ideal for pulling cables into complicated runs where conduit is already laid or where there are many bends in the conduit.
Ergonomic holding and carrying handle. Patented guiding head with anti-twist and kink protection (2 pcs. external thread ⌀ RTG 6 mm). Automatic glide back protection. Anti-slip coating. Suitable for construction sites, splash-proof and dust-proof, shock-proof and break-proof. Possible up to a radius of 38 mm.
Also compatible with RUNPOCAM RC2 (No. 814878) and the basalt rods (No. 814877).
With integrated digital meter counter.

Supplied with:

Accessories securely stored in a plastic box: 1 flexible guiding head (RUNPOGLIDE) with anti-twist protection, 1 anti-kink end sleeve RTG ⌀ 6 mm, 1 pull-in aid, 1 special adhesive 3 g, 1 cable pull loop (⌀ 14 mm external), 6 adhesive sleeves ⌀ 3 mm, 3 pull eyes ⌀ 7 mm, 1 starting bulb ⌀ 11 mm, 1 connecting sleeve, 2 mounting wrenches, 1 CR2032 button battery.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart