• The item cannot be ordered due to missing prices.

PULL-PUSH suction / pressure cleaning tool 1

Article no.: 814846 1
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length suction / pressure tube 370 mm
Pipe ⌀ 75 mm
Type of product Pipe cleaning device

Identification numbers & Classifications

Article number 814846 1
EAN / GTIN 4039976108331

Description

Version:

Professional suction / pressure cleaning tool with high-volume tube. Adjustable handle at the front for high application forces. Long and short sleeves for a variety of applications.

Application:

For quick and easy unblocking of pipes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart