This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pliers wrench VDE insulated 250 mm

Article no.: 813850 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw length 30 mm
Jaw capacity 0 mm - 46 mm
overall length 250 mm
Type of product Pliers wrench

Identification numbers & Classifications

Article number 813850 250
EAN / GTIN 4003773065067

Description

Version:

Handles fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201. With scale for correct setting away from the workpiece. Parallel guided, smooth jaws; chrome-plated version. Ratchet adjustment at the push of a button and clamping lever for high contact pressure at the jaws. The travel between the gripping faces is large enough to permit release and grip on a ratchet basis. Handles dip insulated. Pliers wrench, nickel plated.

Application:

For use at voltages up to 1000 V.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart