{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6004 Joker XS | |
Jaw capacity | 7 mm - 10 mm | |
Jaw capacity | 1/4 – 3/8 in | |
overall length | 117 mm | |
Material | Chromium-molybdenum steel. | |
Surface | matt chrome plated | |
Type of product | Pliers Wrench |
Article number | 813740 XS | |
EAN / GTIN | 4013288216892 | |
Manufacturer number | 05020099001 |