• The item cannot be ordered due to missing prices.

Pliers wrench set 3

Article no.: 813730 3
New product

Select article variation and quantity

Number of pliers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pliers Wrench

Identification numbers & Classifications

Article number 813730 3
EAN / GTIN 4003773086505

Description

Version:

Parallel guided, smooth jaws; chrome-plated version. Ratchet adjustment at the push of a button and clamping lever for high contact pressure at the jaws. The travel between the gripping faces is large enough to permit release and grip on a ratchet basis.
Pliers wrench, chrome plated, plastic coated handles.

Application:

Grips screws, nuts, chrome-plated fittings etc. without damaging them.

Supplied with:

1 each pliers wrench: No. 813700
Size 125; 180; 250
Presented in: Tool roll

Note:

Soft jaws available under No. 813725.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart