• The item cannot be ordered due to missing prices.

Pliers wrench 300 mm

Article no.: 813700 300

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Jaw length 32 mm
Jaw capacity 0 mm - 68 mm
overall length 300 mm
Type of product Pliers Wrench

Identification numbers & Classifications

Article number 813700 300
EAN / GTIN 4003773041429
Manufacturer number 86 03 300

Description

Version:

Parallel guided, smooth jaws; chrome-plated version.
Ratchet adjustment at the push of a button and clamping lever for high contact pressure at the jaws. The travel between the gripping faces is large enough to permit release and grip on a ratchet basis.
Laser engraved scale (front face metric and rear face imperial), allows the width across flats to be pre-set.
Pliers wrench, chrome plated, plastic coated handles.

Application:

Grips screws, nuts, chrome-plated fittings etc. without damaging them.

Note:

Soft jaws available under no. 813725.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart