{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw length | 33 mm | |
Jaw capacity | 0 mm - 46 mm | |
overall length | 250 mm | |
Type of product | Pliers wrench |
Article number | 813500 250 | |
Manufacturer number | 813500 250 |