• The item cannot be ordered due to missing prices.

Strap wrench 25/820 mm

Article no.: 811500 25/820

Select article variation and quantity

Strap width / strap length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tape width 25 mm
overall length of the shank 280 mm
Clamping capacity ⌀ 220 mm
Band length 820 mm
Material of tape Non-slip rubber fabric
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 811500 25/820
EAN / GTIN 4045197225917
Manufacturer number 811500 25/820

Description

Version:

Profiled shank; strong, wear-resistant, non-slip fabric strap, exchangeable.

Application:

For gripping round parts, especially those with larger ⌀.

Spare part:

Spare fabric strap for strap wrench see No. 811510.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart