{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Pipe ⌀ | 1.1/2 in | |
overall length | 240 mm | |
Jaw capacity | 49 mm | |
Material of handle | perlitic malleable cast iron | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810850 1.1/2 | |
EAN / GTIN | 4045197377517 | |
Manufacturer number | 810850 1.1/2 |
This article |
Recommendations |
|
---|---|---|
Pipe wrench for one-handed operation,with cast iron handle, Pipe ⌀: 1.1/2in |
||
overall length | 240 mm | 240 mm |
Pipe ⌀ | 1.1/2 in | 1.1/2 in |
Jaw capacity | 49 mm | 49 mm |
Material of handle | perlitic malleable cast iron | Aluminium |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |