{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 425 mm | |
Jaw capacity | 60 mm | |
Pipe ⌀ | 1.1/2 in | |
Jaw angle | 45 degrees | |
Type of handle | coated with non-slip plastic | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Chrome vanadium steel | |
Standard | DIN 5234 | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810750 1.1/2 | |
EAN / GTIN | 4049002099847 | |
Manufacturer number | R1302 015 2 |