{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 420 mm | |
Jaw capacity | 63 mm | |
Pipe ⌀ | 1.1/2 in | |
Jaw angle | 45 degrees | |
Manufacturing process | forged throughout | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Chrome vanadium steel | |
S-jaw | yes | |
Swedish profile | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810600 1.1/2 | |
EAN / GTIN | 4045197167057 | |
Manufacturer number | 810600 1.1/2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Corner pipe wrench with S-form jaws 1.1/2 in |
||
overall length | 420 | 420 |
Manufacturing process | forged throughout | forged throughout |
Pipe ⌀ | 1.1/2 | 1.1/2 |
Jaw capacity | 63 | 63 |
Hardened and tempered jaw | induction hardened | induction hardened |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |